Drill Bushing, Type P, Drill Size No 4
Mfr # PT245GK
Zoro # G3062258
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT245GK
Zoro #
G3062258
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Outside Dia.
3/8 in
Size- Decimal
#4 (0.2090)
Drill Size
#4
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#4
Size - Decimal
5/8 in - 0.6250
Details
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Decimal Equivalent
0.2090
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.