Zoro Homepage

Drill Bushing, Type P, Drill Size No 40

  • Mfr # P168CY

  • Zoro # G3584113


product price: $8.59
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Drill Size
#40
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Measurement System
Wire
Size- Decimal
#40 (0.0980)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P168CY
Zoro #
G3584113
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#40
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#40 (0.0980)
Outside Dia.
1/4 in
Inside Dia.
#40
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#41 - 0.0960

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0980
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.