Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 40

  • Mfr # PT1212CY

  • Zoro # G3093721


product price: $10.15
/ea

Key Features

Drill Size
#40
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1212CY
Zoro #
G3093721
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#40
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Inside Dia.
#40
Size- Decimal
#40 (0.0980)
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#27 - 0.1440

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Finish
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.0980
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.