Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 40

  • Mfr # PT125CY

  • Zoro # G3083151


product price: $8.95
/ea

Key Features

Drill Size
#40
Drill Bushing Wall Type
Thin Wall
Size- Decimal
#40 (0.0980)
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125CY
Zoro #
G3083151
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#40
Overall Length
5/16 in
Size- Decimal
#40 (0.0980)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#40
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0980
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.