Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 40

  • Mfr # PT1610CY

  • Zoro # G1833511


product price: $9.15
/ea

Key Features

Size- Decimal
#40 (0.0980)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Outside Dia.
1/4 in
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1610CY
Zoro #
G1833511
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#40 (0.0980)
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#40
Overall Length
5/8 in
Drill Size
#40
Size - Decimal
1-1/8 in - 1.1250
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.0980
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Head Type
No
Bushing Code
P
Point Type
Split
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.