Drill Bushing, Type P, Drill Size No 41
Mfr # P135CW
Zoro # G3050750
product price: $8.95
/eaKey Features
Hardness
Rc 62-64
Drill Size
#41
Bushing Type
Headless Press Fit
Inside Dia.
#41
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P135CW
Zoro #
G3050750
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#41
Overall Length
5/16 in
Inside Dia.
#41
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#41 (0.0960)
Size - Decimal
P - 0.3230
Details
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0960
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.