Zoro Homepage

Drill Bushing, Type P, Drill Size No 41

  • Mfr # PT1210CW

  • Zoro # G3094099


product price: $9.99
/ea

Key Features

Inside Dia.
#41
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Decimal Equivalent
0.0960
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1210CW
Zoro #
G3094099
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#41
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Drill Size
#41
Outside Dia.
3/16 in
Size- Decimal
#41 (0.0960)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#26 - 0.1470

Details

Bushing Head Type
Headless
Decimal Equivalent
0.0960
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.