Zoro Homepage

Drill Bushing, Type P, Drill Size No 41

  • Mfr # PT1212CW

  • Zoro # G3093730


product price: $10.15
/ea

Key Features

Inside Dia.
#41
Outside Dia.
3/16 in
Material
52100 Thru Hardened
Decimal Equivalent
0.0960
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1212CW
Zoro #
G3093730
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#41
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#41 (0.0960)
Drill Size
#41
Size - Decimal
#27 - 0.1440

Details

Material
52100 Thru Hardened
Decimal Equivalent
0.0960
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.