Zoro Homepage

Drill Bushing, Type P, Drill Size No 41

  • Mfr # PT125CW

  • Zoro # G3083179


product price: $8.95
/ea

Key Features

Outside Dia.
3/16 in
Drill Size
#41
Drill Bushing Wall Type
Thin Wall
Size- Decimal
#41 (0.0960)
Decimal Equivalent
0.0960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125CW
Zoro #
G3083179
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Drill Size
#41
Size- Decimal
#41 (0.0960)
Inside Dia.
#41
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Size - Decimal
1-1/64 in - 1.0156

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.