Drill Bushing, Type P, Drill Size No 41
Mfr # PT128CW
Zoro # G1833520
product price: $9.69
/eaKey Features
Drill Size
#41
Hardness
Rc 62-64
Inside Dia.
#41
Outside Dia.
3/16 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT128CW
Zoro #
G1833520
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#41
Inside Dia.
#41
Outside Dia.
3/16 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#41 (0.0960)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-1/8 in - 1.1250
Details
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Decimal Equivalent
0.0960
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.