Zoro Homepage

Drill Bushing, Type P, Drill Size No 42

  • Mfr # PT125CT

  • Zoro # G3083206


product price: $8.95
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Bushing Head Type
Headless
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125CT
Zoro #
G3083206
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#42
Drill Size
#42
Size- Decimal
#42 (0.0935)
Size - Decimal
11/64 in - 0.1719

Details

Material
52100 Thru Hardened
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0935
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.