Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 42

  • Mfr # PT126CT

  • Zoro # G3082707


product price: $9.15
/ea

Key Features

Material
52100 Thru Hardened
Outside Dia.
3/16 in
Heat Treatment
Through Hardened
Decimal Equivalent
0.0935
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT126CT
Zoro #
G3082707
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#42
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#42
Overall Length
3/8 in
Size- Decimal
#42 (0.0935)
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.0935
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.