Drill Bushing, Type P, Drill Size No 43
Mfr # P135CQ
Zoro # G3050811
product price: $8.95
/eaKey Features
Material - Machining
High Speed Steel
Decimal Equivalent
0.0890
Drill Size
#43
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P135CQ
Zoro #
G3050811
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#43
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#43
Size- Decimal
#43 (0.0890)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Overall Length
5/16 in
Size - Decimal
P - 0.3230
Details
Material - Machining
High Speed Steel
Decimal Equivalent
0.0890
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.