Drill Bushing, Type P, Drill Size No 43
Mfr # PT1210CQ
Zoro # G3094211
product price: $9.99
/eaKey Features
Size- Decimal
#43 (0.0890)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Decimal Equivalent
0.0890
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1210CQ
Zoro #
G3094211
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#43 (0.0890)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Inside Dia.
#43
Overall Length
5/8 in
Drill Size
#43
Size - Decimal
#26 - 0.1470
Details
Decimal Equivalent
0.0890
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Wire
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.