Drill Bushing, Type P, Drill Size No 44
Mfr # P136CN
Zoro # G3050559
product price: $8.89
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Size- Decimal
#44 (0.0860)
Inside Dia.
#44
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P136CN
Zoro #
G3050559
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#44 (0.0860)
Inside Dia.
#44
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/8 in
Drill Size
#44
Outside Dia.
13/64 in
Size - Decimal
R - 0.3390
Details
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Decimal Equivalent
0.0860
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.