Drill Bushing, Type P, Drill Size No 44
Mfr # PT1210CN
Zoro # G3094220
product price: $9.99
/eaKey Features
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Decimal Equivalent
0.0860
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1210CN
Zoro #
G3094220
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#44 (0.0860)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#44
Outside Dia.
3/16 in
Inside Dia.
#44
Size - Decimal
#26 - 0.1470
Details
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Decimal Equivalent
0.0860
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.