Drill Bushing, Type P, Drill Size No 44
Mfr # PT124CN
Zoro # G3083477
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Finish
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia.
#44
Measurement System
Wire
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT124CN
Zoro #
G3083477
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Inside Dia.
#44
Drill Size
#44
Size- Decimal
#44 (0.0860)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.