Zoro Homepage

Drill Bushing, Type P, Drill Size No 44

  • Mfr # PT128CN

  • Zoro # G3082488


product price: $9.69
/ea

Key Features

Size- Decimal
#44 (0.0860)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Size
#44
Decimal Equivalent
0.0860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT128CN
Zoro #
G3082488
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#44 (0.0860)
Drill Size
#44
Overall Length
1/2 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#44
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-1/8 in - 1.1250

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.