Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 45

  • Mfr # PT1212CK

  • Zoro # G3093828


product price: $10.15
/ea

Key Features

Material
52100 Thru Hardened
Drill Size
#45
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Decimal Equivalent
0.0820
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT1212CK
Zoro #
G3093828
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#45
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Inside Dia.
#45
Size- Decimal
#45 (0.0820)
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#27 - 0.1440

Details

Material
52100 Thru Hardened
Decimal Equivalent
0.0820
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.