Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 45

  • Mfr # PT125CK

  • Zoro # G3083230


product price: $8.95
/ea

Key Features

Inside Dia.
#45
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT125CK
Zoro #
G3083230
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#45
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#45 (0.0820)
Outside Dia.
3/16 in
Drill Size
#45
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0820
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.