Drill Bushing, Type P, Drill Size No 45
Mfr # PT126CK
Zoro # G3082908
product price: $9.15
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Size- Decimal
#45 (0.0820)
Measurement System
Wire
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT126CK
Zoro #
G3082908
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#45 (0.0820)
Overall Length
3/8 in
Outside Dia.
3/16 in
Inside Dia.
#45
Drill Size
#45
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
1-1/64 in - 1.0156
Details
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0820
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.