Zoro Homepage

Drill Bushing, Type P, Drill Size No 46

  • Mfr # P138CJ

  • Zoro # G3091859


product price: $9.69
/ea

Key Features

Bushing Head Type
Headless
Size- Decimal
#46 (0.0810)
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138CJ
Zoro #
G3091859
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#46 (0.0810)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Drill Size
#46
Inside Dia.
#46
Size - Decimal
#36 - 0.1065

Details

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.0810
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.