Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 46

  • Mfr # PT128CJ

  • Zoro # G3082506


product price: $9.69
/ea

Key Features

Finish
High Speed Steel
Inside Dia.
#46
Hardness
Rc 62-64
Measurement System
Wire
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT128CJ
Zoro #
G3082506
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#46
Overall Length
1/2 in
Drill Size
#46
Outside Dia.
3/16 in
Size- Decimal
#46 (0.0810)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-1/8 in - 1.1250
Drill Bit Dimension Type
Wire

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.0810
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.