Drill Bushing, Type P, Drill Size No 47
Mfr # PT1212CG
Zoro # G1834275
product price: $10.15
/eaKey Features
Drill Size
#47
Material - Machining
High Speed Steel
Outside Dia.
3/16 in
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1212CG
Zoro #
G1834275
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#47
Overall Length
3/4 in
Outside Dia.
3/16 in
Size- Decimal
#47 (0.0785)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#47
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#27 - 0.1440
Details
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Decimal Equivalent
0.0785
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.