Zoro Homepage

Drill Bushing, Type P, Drill Size No 47

  • Mfr # PT124CG

  • Zoro # G3083501


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Size- Decimal
#47 (0.0785)
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0785
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT124CG
Zoro #
G3083501
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#47 (0.0785)
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#47
Drill Size
#47
Size - Decimal
11/64 in - 0.1719

Details

Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0785
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.