Drill Bushing, Type P, Drill Size No 48
Mfr # P138CD
Zoro # G3091886
product price: $9.69
/eaKey Features
Finish
High Speed Steel
Measurement System
Wire
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P138CD
Zoro #
G3091886
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Size- Decimal
#48 (0.0760)
Inside Dia.
#48
Overall Length
1/2 in
Drill Size
#48
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#36 - 0.1065
Details
Finish
High Speed Steel
Measurement System
Wire
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0760
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.