Zoro Homepage

Drill Bushing, Type P, Drill Size No 48

  • Mfr # PT1212CD

  • Zoro # G3093861


product price: $10.15
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Drill Size
#48
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1212CD
Zoro #
G3093861
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#48
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Inside Dia.
#48
Outside Dia.
3/16 in
Size- Decimal
#48 (0.0760)
Size - Decimal
#27 - 0.1440

Details

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0760
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.