Drill Bushing, Type P, Drill Size No 48
Mfr # PT125CD
Zoro # G3083337
product price: $8.95
/eaKey Features
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT125CD
Zoro #
G3083337
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#48 (0.0760)
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#48
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#48
Overall Length
5/16 in
Size - Decimal
11/64 in - 0.1719
Details
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0760
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.