Zoro Homepage

Drill Bushing, Type P, Drill Size No 48

  • Mfr # PT126CD

  • Zoro # G3082950


product price: $9.15
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Size- Decimal
#48 (0.0760)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT126CD
Zoro #
G3082950
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#48 (0.0760)
Outside Dia.
3/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#48
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#48
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.