Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 48

  • Mfr # PT128CD

  • Zoro # G1833539


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Drill Size
#48
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT128CD
Zoro #
G1833539
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#48
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#48 (0.0760)
Overall Length
1/2 in
Inside Dia.
#48
Size - Decimal
1-1/8 in - 1.1250

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.0760
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.