Drill Bushing, Type P, Drill Size No 49
Mfr # P138CB
Zoro # G3091895
product price: $9.69
/eaKey Features
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.0730
Size- Decimal
#49 (0.0730)
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P138CB
Zoro #
G3091895
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Size- Decimal
#49 (0.0730)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Drill Size
#49
Inside Dia.
#49
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#36 - 0.1065
Details
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.0730
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.