Drill Bushing, Type P, Drill Size No 49
Mfr # PT1212CB
Zoro # G3093959
product price: $10.15
/eaKey Features
Inside Dia.
#49
Size- Decimal
#49 (0.0730)
Finish
High Speed Steel
Drill Size
#49
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1212CB
Zoro #
G3093959
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#49
Size- Decimal
#49 (0.0730)
Drill Size
#49
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#26 - 0.1470
Details
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Decimal Equivalent
0.0730
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.