Drill Bushing, Type P, Drill Size No 49
Mfr # PT124CB
Zoro # G3083538
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Drill Bushing Wall Type
Thin Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0730
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT124CB
Zoro #
G3083538
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Drill Size
#49
Inside Dia.
#49
Overall Length
1/4 in
Size- Decimal
#49 (0.0730)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.