Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 49

  • Mfr # PT125CB

  • Zoro # G3083346


product price: $8.95
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT125CB
Zoro #
G3083346
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#49
Outside Dia.
3/16 in
Inside Dia.
#49
Overall Length
5/16 in
Size- Decimal
#49 (0.0730)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
11/64 in - 0.1719
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.0730
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.