Drill Bushing, Type P, Drill Size No 49
Mfr # PT126CB
Zoro # G3082969
product price: $9.15
/eaKey Features
Head Material
High Speed Steel
Drill Size
#49
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT126CB
Zoro #
G3082969
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#49
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#49
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#49 (0.0730)
Outside Dia.
3/16 in
Size - Decimal
1-1/64 in - 1.0156
Details
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Wire
Decimal Equivalent
0.0730
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.