Drill Bushing, Type P, Drill Size No 5
Mfr # P2612GH
Zoro # G3088876
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Drill Size
#5
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia.
#5
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2612GH
Zoro #
G3088876
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#5
Inside Dia.
#5
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Size- Decimal
#5 (0.2055)
Size - Decimal
#5 - 0.2055
Details
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.2055
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.