Drill Bushing, Type P, Drill Size No 5
Mfr # P265GH
Zoro # G1833861
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2055
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P265GH
Zoro #
G1833861
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Drill Size
#5
Outside Dia.
13/32 in
Inside Dia.
#5
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#5 (0.2055)
Size - Decimal
1/16 in - 0.0625
Details
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2055
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.