Zoro Homepage

Drill Bushing, Type P, Drill Size No 5

  • Mfr # P324GH

  • Zoro # G3049405


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#5
Hardness
Rc 62-64
Decimal Equivalent
0.2055
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324GH
Zoro #
G3049405
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#5
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/4 in
Drill Size
#5
Size- Decimal
#5 (0.2055)
Outside Dia.
1/2 in
Size - Decimal
U - 0.3680

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Decimal Equivalent
0.2055
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Measurement System
Wire
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.