Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 5

  • Mfr # P328GH

  • Zoro # G3102587


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Finish
High Speed Steel
Inside Dia.
#5
Hardness
Rc 62-64
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GH
Zoro #
G3102587
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
#5
Drill Size
#5
Size- Decimal
#5 (0.2055)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Size - Decimal
#57 - 0.0430

Details

Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2055
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.