Drill Bushing, Type P, Drill Size No 5
Mfr # PT2410GH
Zoro # G3063859
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.2055
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2410GH
Zoro #
G3063859
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#5 (0.2055)
Drill Size
#5
Inside Dia.
#5
Size - Decimal
5/16 in - 0.3125
Details
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.2055
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.