Zoro Homepage

Drill Bushing, Type P, Drill Size No 5

  • Mfr # PT2412GH

  • Zoro # G3063728


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Size
#5
Decimal Equivalent
0.2055
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2412GH
Zoro #
G3063728
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#5
Inside Dia.
#5
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Size- Decimal
#5 (0.2055)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Size - Decimal
5/16 in - 0.3125

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2055
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.