Zoro Homepage

Drill Bushing, Type P, Drill Size No 5

  • Mfr # PT244GH

  • Zoro # G3062459


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Inside Dia.
#5
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT244GH
Zoro #
G3062459
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#5
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#5
Outside Dia.
3/8 in
Size- Decimal
#5 (0.2055)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
5/8 in - 0.6250

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2055
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.