Drill Bushing, Type P, Drill Size No 5
Mfr # PT248GH
Zoro # G3056186
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Size- Decimal
#5 (0.2055)
Hardness
Rc 62-64
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT248GH
Zoro #
G3056186
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#5 (0.2055)
Inside Dia.
#5
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Drill Size
#5
Size - Decimal
9/16 in - 0.5625
Details
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Decimal Equivalent
0.2055
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.