Zoro Homepage

Drill Bushing, Type P, Drill Size No 50

  • Mfr # P138BY

  • Zoro # G3091901


product price: $9.45
/ea

Key Features

Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0700
Measurement System
Wire
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138BY
Zoro #
G3091901
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Overall Length
1/2 in
Inside Dia.
#50
Size- Decimal
#50 (0.0700)
Drill Size
#50
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#36 - 0.1065

Details

Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0700
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.