Drill Bushing, Type P, Drill Size No 50
Mfr # PT1210BY
Zoro # G3094616
product price: $9.99
/eaKey Features
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#50
Material - Machining
High Speed Steel
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT1210BY
Zoro #
G3094616
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#50
Overall Length
5/8 in
Outside Dia.
3/16 in
Size- Decimal
#50 (0.0700)
Drill Size
#50
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#24 - 0.1520
Details
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0700
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.