Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 50

  • Mfr # PT1212BY

  • Zoro # G3093968


product price: $10.15
/ea

Key Features

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#50
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT1212BY
Zoro #
G3093968
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#50
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#50
Outside Dia.
3/16 in
Overall Length
3/4 in
Size- Decimal
#50 (0.0700)
Size - Decimal
#26 - 0.1470

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Finish
High Speed Steel
Decimal Equivalent
0.0700
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.