Zoro Homepage

Drill Bushing, Type P, Drill Size No 50

  • Mfr # PT125BY

  • Zoro # G3083355


product price: $8.95
/ea

Key Features

Material
52100 Thru Hardened
Outside Dia.
3/16 in
Drill Bushing Wall Type
Thin Wall
Inside Dia.
#50
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125BY
Zoro #
G3083355
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Inside Dia.
#50
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#50
Size- Decimal
#50 (0.0700)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/16 in
Size - Decimal
11/64 in - 0.1719

Details

Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.0700
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.