Drill Bushing, Type P, Drill Size No 50
Mfr # PT128BY
Zoro # G3082549
product price: $9.69
/eaKey Features
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT128BY
Zoro #
G3082549
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#50
Size- Decimal
#50 (0.0700)
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#50
Size - Decimal
1-1/8 in - 1.1250
Details
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Decimal Equivalent
0.0700
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.