Drill Bushing, Type P, Drill Size No 51
Mfr # PT1212BW
Zoro # G3094010
product price: $10.15
/eaKey Features
Decimal Equivalent
0.0670
Size- Decimal
#51 (0.0670)
Measurement System
Wire
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1212BW
Zoro #
G3094010
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#51 (0.0670)
Drill Size
#51
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/4 in
Inside Dia.
#51
Size - Decimal
#26 - 0.1470
Details
Decimal Equivalent
0.0670
Measurement System
Wire
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.