Drill Bushing, Type P, Drill Size No 51
Mfr # PT124BW
Zoro # G3083571
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Inside Dia.
#51
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT124BW
Zoro #
G3083571
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#51
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#51
Size- Decimal
#51 (0.0670)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/4 in
Outside Dia.
3/16 in
Size - Decimal
1-1/32 in - 1.0039
Details
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0670
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Wire
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.